Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 120 ft L, 3/4" W
Mfr # SR-WG-075-6-20PK-BK
Zoro # G108061702
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 3/4 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-075-6-20PK-BK
- Zoro # G108061702
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 120 ft |
Width | 3/4 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 3/4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 3/4 in, Width 3/4 in, Cable Protector Height 3/4 in, Length 120 ft, Color Black, Material PVC, Max. Cable Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360VH)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Gray (CC-SC-4-6-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Blue (CC-SC-4-3-BL)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- Electriduct Cable Protectors