Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 120 ft L, 1" W
Mfr # SR-WG-100-6-20PK-BK
Zoro # G808061712
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-6-20PK-BK
- Zoro # G808061712
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 120 ft |
Width | 1 in |
Channel Width | 1 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 1 in, Cable Protector Height 1 in, Length 120 ft, Color Black, Material PVC, Max. Cable Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- ALLIED TUBE & CONDUIT IMC Conduit, 2-1/2 In., 10 ft. L, Steel (583476)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Taupe (CC-SC-4-6-TP)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Orange) (DO-ED-SM-30-OR)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn - Brown (DO-ED-SM-T-RT-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-SV)
- Electriduct Cable Protectors