Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 120 ft L, 1 7/8" W
Mfr # SR-WG-200-6-20PK-BK
Zoro # G108062006
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 7/8 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-200-6-20PK-BK
- Zoro # G108062006
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 120 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 120 ft, Color Black, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Black (WL-SW-HD-075-50-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Yellow (CC-SC-3-12-YL)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- Electriduct Cable Protectors