Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 100 ft L, 7/16" W
Mfr # SR-WG-050-5-20PK-BK
Zoro # G908061797
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 7/16 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-050-5-20PK-BK
- Zoro # G908061797
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 100 ft |
Width | 7/16 in |
Channel Width | 7/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 7/16 in, Width 7/16 in, Cable Protector Height 7/16 in, Length 100 ft, Color Black, Material PVC, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Yellow (CC-SC-4-12-YL)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Gray (CC-PL-LG-10-GY)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Gray (CC-RI-CPL5-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- Electriduct Cable Protectors