Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 100 ft L, 3/4" W
Mfr # SR-WG-075-5-20PK-BK
Zoro # G508061647
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 3/4 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-075-5-20PK-BK
- Zoro # G508061647
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 100 ft |
Width | 3/4 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 3/4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 3/4 in, Width 3/4 in, Cable Protector Height 3/4 in, Length 100 ft, Color Black, Material PVC, Max. Cable Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Orange) (DO-ED-SM-T-RT-OR)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Gray (CC-SC-4-12-GY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Black (DO-DT-MINI-BK)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- Electriduct Cable Protectors