Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 100 ft L, 2 13/16" W
Mfr # SR-WG-300-5-20PK-BK
Zoro # G208062005
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 2 3/4 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-300-5-20PK-BK
- Zoro # G208062005
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 100 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 100 ft, Color Black, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Brown (DO-ED-SM-36-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Yellow (CC-SC-4-100-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Taupe (CC-SC-3-12-TP)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft Black (D-2-5-BK)
- ELECTRIDUCT Home and Office 60" Small Drop Over- (Safety Yellow) (DO-ED-SM-60-SY)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- Electriduct Cable Protectors