Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 100 ft L, 1 7/8" W
Mfr # SR-WG-200-5-20PK-BK
Zoro # G308061953
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 7/8 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-200-5-20PK-BK
- Zoro # G308061953
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 100 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 100 ft, Color Black, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Beige (CC-PL-SM-10-BE)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Black (CC-RI-CP-15-BK)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-5X-115)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-1)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- Electriduct Cable Protectors