Shop All Cable Sleeves
Electriduct
Wind It Side Entry Sleeving- 1" x 50ft- Taupe
Mfr # BS-WI-100-50-TP
Zoro # G9791763
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-WI-100-50-TP
- Zoro # G9791763
- Country of Origin China
- Category Cable Sleeves
Description
Made up of a mix blend of PET fibers and PET filaments that are braided together, the Wind-IT braided sleeve is ultra-light weight and offers great abrasion resistance. Use this side entry sleeving on electrical wires, cables, and hoses found in home, automotive and marine applications to add an extra barrier of protection from possible external contact. Diameter: 1" Length: 50ft Color: Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Gray (BS-J-SCW-200-25-GY)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1/4" x25ft (BS-COPPER-025-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 3FT- Red (BS-J-SRF-125-3-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 100ft- Black (BS-WI-200-100-BK)
- Electriduct Cable Sleeves