Shop All Power Strips
Electriduct
"W" Adapters
Mfr # PD-BL-TLWA-210615
Zoro # G0119105
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Guage 12/3
- Length (feet) 2
- Description U-Ground "W" Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PD-BL-TLWA-210615
- Zoro # G0119105
- Country of Origin China
- Category Power Strips
Dimensions
Length (feet) | 2 |
Details
Wire Guage | 12/3 |
Description | U-Ground "W" Adapter |
Description
Applications for this U-Ground “W” Adapters are to provide an indoor and outdoor cord for drills, circular saws, wet/dry vacs, hammer drills, lawn mowers, air compressors and other power tools. Ideal for use in construction and industrial appliances where durability and extra protection is needed.
Temperature Range: (-58F - +221F)
Length: 2Ft
Color: Yellow
Gauge: 12/3
Wire Type: SJTOW
Temperature Range: (-58F - +221F)
Length: 2Ft
Color: Yellow
Gauge: 12/3
Wire Type: SJTOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- ELECTRIDUCT Cord Reel 5FT- 3 Power Outlets- White (PDC-SW-CORDREEL-3-2PK)
- ELECTRIDUCT 3 Power Outlet Cord Reel Extension (PDC-SW-CORDREEL-3)
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- Electriduct Extension Cords & Power Strips