Shop All Power Strips
Electriduct
Vertical Tabletop Power Data Center
Mfr # PDC-LK-VERTICAL-ED
Zoro # G9851753
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Size W x H 4"W x 3"H
- Components 3 Power, 1 Cat6, 1 VGA, 1 HDMI, 1 USB Pass-Through
- Extends Above Desk 11"
- Retracts Under Bezel 14"
- Desk Hole 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-LK-VERTICAL-ED
- Zoro # G9851753
- Country of Origin China
- Category Power Strips
Dimensions
Bezel Size W x H | 4"W x 3"H |
Details
Components | 3 Power, 1 Cat6, 1 VGA, 1 HDMI, 1 USB Pass-Through |
Extends Above Desk | 11" |
Retracts Under Bezel | 14" |
Desk Hole | 3.5" |
QTY | 1 |
Description
This Vertical Table Top Power N Data center can be installed in tables in libraries, conference rooms and offices quickly by using a 4" hole saw and dropping in this power source. Works with desks from 1/4" to 3" thick, the adjustable locking ring tightens to various desk and the mounting holes can be used with screws permanently hold in place.
Components: 3 Power, 1 Cat6, 1 VGA, 1 HDMI, 1 USB Pass-Through
Desk Hole: 3.5"
Retracts Under Bezel: 14"
Extends Above Desk: 11"
Bezel WxH: 4" x 3"
Components: 3 Power, 1 Cat6, 1 VGA, 1 HDMI, 1 USB Pass-Through
Desk Hole: 3.5"
Retracts Under Bezel: 14"
Extends Above Desk: 11"
Bezel WxH: 4" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT-3PK)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- Electriduct Power Strips