Shop All Desk Grommets and Cable Organizers
Electriduct
UV Rated Wire Loom - 3/8" x 25 ft- Black
Mfr # WL-ED-UV-0375-25-BK
Zoro # G9849005
product price: $19.19
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-UV-0375-25-BK
- Zoro # G9849005
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more.
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 3/8"
Length: 25ft
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 3/8"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- SCIENCE TO THE MAX Hands On Lightning Rod - Educational Science Toy (7250)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (23mm ID)- 1" x 100ft- Black (WLFR-J-100-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- ELECTRIDUCT Large Plastic Oval Desk Grommet- Black (GR-ED-180L-1-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Yellow (WL-0375-25-YL)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- Electriduct Desk Grommets and Cable Organizers