Shop All Desk Grommets and Cable Organizers
Electriduct
UV Rated Wire Loom - 1" x 100 ft- Black
Mfr # WL-ED-UV-100-100-BK
Zoro # G9809385
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-ED-UV-100-100-BK
- Zoro # G9809385
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more.
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1"
Length: 100ft
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1"
Length: 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/4" x 450FT- Black (WL-BK-NS-075-450)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 100FT- Black (WL-BK-NS-100-100)
- Electriduct Desk Grommets and Cable Organizers