Shop All Desk Grommets and Cable Organizers
Electriduct
UV Rated Wire Loom - 1" x 10 ft- Black
Mfr # WL-ED-UV-100-10-BK
Zoro # G9850441
product price: $18.29
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-ED-UV-100-10-BK
- Zoro # G9850441
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more. Material: Polyamides(PA6) Working Temp: -40°C to 125°C Flammability:Flame Resistant Uv protection:GB/T 16422.3 Size: 1" Length: 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 (4DKX8)
- HOUSE OF DOOLITTLE Doolittle, RECYCLED ONE-COLOR REFILLABLE MONTHLY DESK PAD CALENDAR, 22 X 17, 2021 (124)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 2" x 25 ft- Black (WL-ED-UV-NS-200-25-BK)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Red (WL-ED-PE-150-10-RD)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Black (WL-BK-150-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- Electriduct Desk Grommets and Cable Organizers