Shop All Heat Shrink Tubing
Electriduct
UV Rated Heat Shrink End Caps- 1"- Red
Mfr # HSEC-100-UV-RD-10PK
Zoro # G9811740
product price: $36.69
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-100-UV-RD-10PK
- Zoro # G9811740
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Special Features: UV Rated
Diameter: 1"
Color: Red
Qty: 10
Special Features: UV Rated
Diameter: 1"
Color: Red
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- ELECTRIDUCT Heat Shrink End Caps- 1 3/8" - Black (HSEC-1375-BK-100PK)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-100PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 100FT- Orange (HS2-0375-100-OR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Clear (hs3372-sp-clear)
- Electriduct Heat Shrink Tubing