Shop All Cable Sleeves
Electriduct
UT Wire Pocket Earbud, Earphone, Charger, Travel Pouches
Mfr # UTW-PK02-BK
Zoro # G9851850
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Description Charger Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # UTW-PK02-BK
- Zoro # G9851850
- Country of Origin Taiwan, Province of China
- Category Cable Sleeves
Details
Color | Black |
Description | Charger Pouch |
Description
This cord organizer will help you keep track of all your charging cables. Not only will you have neat cords when you grab them from inside the small travel bags, you’ll also know which cords you’re reaching for since the pockets are labeled. With its spring closure, just squeeze the Pocket to store your headphones then toss them in your purse, luggage, or backpack without cords getting tangled or damaged. Size: 4" x 5"Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 25ft- Black (BS-WI-0625-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Gray (BS-J-SCW-050-10-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 100ft- Taupe (BS-WI-100-100-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Green (BS-XO-100-10BP-GN)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red (BS-J-SRF-150-3-RD)
- Electriduct Cable Sleeves