Shop All Wire Strippers & Crimpers
Electriduct
Universal Wire Stripper/Cutter
Mfr # TL-TD-UCS-352
Zoro # G0286615
product price: $13.99
/ea
$13.99
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
- Brand Electriduct
- MFR # TL-TD-UCS-352
- Zoro # G0286615
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Perfect for stripping cable jackets with different insulation thickness, the adjustable stripping blade works with UTP, STP, Cat 5e round cables. One hand operation, ergonomic design and spring loaded, the light weight, easy to operate cable stripper is a low cost option and the small size fits in any pocket, pouch or tool chest.
Strips outer jacket: UTP, STP, Cat5e, RG-59/6/11/7, telephone cable
Reversible cassette for different coaxial cable
Thumb screw adjustable blade
Built in Cable Cutter
Strips outer jacket: UTP, STP, Cat5e, RG-59/6/11/7, telephone cable
Reversible cassette for different coaxial cable
Thumb screw adjustable blade
Built in Cable Cutter
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
- GREY PNEUMATIC 6 PC 1/2" DR ADAPTER & EXTENSION SET (2200)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J285G)
- ELECTRIDUCT Automatic Wire Stripper with Cable Cutter (TL-HP-STRIPPER)
- ELECTRIDUCT Dual-Modular Network Crimping Tool- RJ45/RJ12/RJ11- Cutter/Stripper (TL-TD-LZ-N5684R)
- ELECTRIDUCT Coax Wire Stripper, Cutter and Pliers- 8-14 AWG Coaxial Cable (TL-ED-CCC002)
- ELECTRIDUCT BNC/RCA/F-type Coax Adjustable Compression Tool (TL-TD-H-RG59)
- ELECTRIDUCT Easy Automatic Wire Stripper for 8-22 AWG Wire (TL-HP-WIRE-STRIPPER)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- Electriduct Wire Strippers & Crimpers