Shop All Power Strips
Electriduct
Universal Desk Power Centers - AC Power, USB & DATA
Mfr # PDC-SW-3P-2USB-DT
Zoro # G9810383
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mount Type Edge Mount
- # of Outlets 3 Power/2 USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-3P-2USB-DT
- Zoro # G9810383
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Mount Type | Edge Mount |
# of Outlets | 3 Power/2 USB |
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our edge mount desk power centers. Power Outlets: 3USB Charger Ports: 2Cord Length: 8ftDesk Thickness: 1.7"Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"LCut-Out Size: 7.38" x 2.22"Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Wave to Open Touchless Switch (10MS31U-G)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- Electriduct Extension Cords & Power Strips