Shop All Power Strips
Electriduct
Universal Desk Power Centers - AC Power, USB & DATA
Mfr # PDC-SW-3P-2DATA-ID
Zoro # G9811199
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mount Type In / On / Under Desk
- # of Outlets 3 Power/2 CAT6/RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-3P-2DATA-ID
- Zoro # G9811199
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Mount Type | In / On / Under Desk |
# of Outlets | 3 Power/2 CAT6/RJ45 |
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our Universal Desk Power Centers. Available in 3 different mounting brackets, now you have the freedom of choosing the same design power center to use in, on or under your table.
Power Outlets: 3
CAT6/RJ45: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Power Outlets: 3
CAT6/RJ45: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5507-3PK)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT-3PK)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- Electriduct Extension Cords & Power Strips