Shop All Power Strips
Electriduct
Under Table Power Center(3 Power, 2 USB)- Black
Mfr # PDC-SW-3P-2USB-UT
Zoro # G9818363
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-3P-2USB-UT
- Zoro # G9818363
- Country of Origin China
- Category Power Strips
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our under desk mounted power centers.
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- ELECTRIDUCT "W" Adapters (PD-BL-TLWA-210613)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- Electriduct Extension Cords & Power Strips