Shop All Desk Grommets and Cable Organizers
Electriduct
Two-piece design 2-3/8" Metal Grommet- Polished Brass
Mfr # GR-MET-2375-2P-BP
Zoro # G9918999
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-MET-2375-2P-BP
- Zoro # G9918999
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
High quality metal two piece desk grommet features a finished base and top to give that elegant upgrade to standard plastic materials.
Using the two-piece cable grommet is great for that complete finished look as no unfinished or raw part of the desk shows through the grommet opening.
Size: 3" Grommet(requires a 2.375"+/- hole size)
Opening: 0.81"
Depth: 0.56"
Color: Brass Polished
Using the two-piece cable grommet is great for that complete finished look as no unfinished or raw part of the desk shows through the grommet opening.
Size: 3" Grommet(requires a 2.375"+/- hole size)
Opening: 0.81"
Depth: 0.56"
Color: Brass Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- RUBBERMAID Regeneration Plastic Letter Tray, 6 Sect, Letter, 9.13x15.25x2.75, Blk (86028)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- VICTOR Incline File, Brown (B8601)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- White (WL-200-25-WT)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- Electriduct Desk Grommets and Cable Organizers