Shop All Traffic Barricades
Electriduct
Traffic Cones w Reflector & Black Base- 36"
Mfr # TC-ED-36RB
Zoro # G9919093
original price:
$32.72
4% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-ED-36RB
- Zoro # G9919093
- Country of Origin China
- Category Traffic Barricades
Description
The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments and reflective collars for night time notifications.
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 36"
Base Width: 14" x 14"
Weight: 9.5lbs
Color: Orange w/ Black Base
Reflective Collar: Yes
Qty: 1
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 36"
Base Width: 14" x 14"
Weight: 9.5lbs
Color: Orange w/ Black Base
Reflective Collar: Yes
Qty: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, S, PR (350S-07)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- ELECTRIDUCT ED 7" Multicolor Plastic Sport Traffic Cones (TC-ED-7-10PK-RBW)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- Electriduct Traffic Barricades