Shop All Traffic Barricades
Electriduct
Traffic Cone with Reflective Collar- 18"- Orange Base
Mfr # TC-ED-18R
Zoro # G9919050
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-ED-18R
- Zoro # G9919050
- Country of Origin China
- Category Traffic Barricades
Description
The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments and reflective collars for night time notifications.
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 18"
Base Width: 10" x 10"
Weight: 2.4lbs
Color: Orange
Reflective Collar: Yes
Qty: 1
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 18"
Base Width: 10" x 10"
Weight: 2.4lbs
Color: Orange
Reflective Collar: Yes
Qty: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035192-VS)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- IMPACTO Glove, XL, Palm Type Coated, PR (BLACKMAXXISO50)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-12-YL-BK/TOP-2PK)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- ELECTRIDUCT ED 7" Multicolor Plastic Sport Traffic Cones (TC-ED-7-10PK-RBW)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- Electriduct Traffic Safety