Shop All Traffic Barricades
Electriduct
Traffic Cone with Reflective Collar- 18"- Bright Orange, PK 2
Mfr # TC-ED-18R-2PK
Zoro # G9919163
product price: $30.99
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-ED-18R-2PK
- Zoro # G9919163
- Country of Origin China
- Category Traffic Barricades
Description
The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments and reflective collars for night time notifications. High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts. Height: 18" Base Width: 10" x 10" Weight: 4.8lbs Color: Orange Reflective Collar: Yes Qty: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Letter Satin Nickel A (3582SN-A)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-12-YL-BK/TOP-2PK)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- Electriduct Traffic Safety