Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-200-25
Zoro # G9815310
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Quantity(feet) 25
- Size - Flat / Diameter(inch) 2" / 1.27"
- Melt Point 1084°C
- Working Range -60°C - 200°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-200-25
- Zoro # G9815310
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 2" / 1.27" |
Details
Material | Tinned Copper |
Quantity(feet) | 25 |
Melt Point | 1084°C |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 2"(1.27" Diameter) x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- White (SRCD-1250-5-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Black (TURTLE-SET4-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Yellow (BS-XO-0375-25BP-YL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- Black (BS-J-SCW-150-25-BK)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- Electriduct Cable Sleeves