Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-200-10
Zoro # G9841411
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Melt Point 1084°C
- Working Range -60°C - 200°C
- Monofilament Thickness 0.12mm
- Quantity(feet) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-200-10
- Zoro # G9841411
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 2" / 1.27" |
Details
Material | Tinned Copper |
Melt Point | 1084°C |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 10 |
Description
Tinned Copper Metal Braided Sleeving- 2"(1.27" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09120053101)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Green (BS-XO-0125-25BP-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Black (BS-XO-025-25BP-BK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 250' Length - Black (FW100-250SP)
- Electriduct Cable Sleeves