Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-100-50
Zoro # G9841859
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Size - Flat / Diameter(inch) 1" / 0.64"
- Monofilament Thickness 0.12mm
- Quantity(feet) 50
- Melt Point 1084°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-100-50
- Zoro # G9841859
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1" / 0.64" |
Details
Material | Tinned Copper |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 50 |
Melt Point | 1084°C |
Working Range | -60°C - 200°C |
Description
Tinned Copper Metal Braided Sleeving- 1"(0.64" Diameter) x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPS-RK-12SP)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Gray (BS-J-SCW-125-10-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 500ft- Black (BS-XO-150-BK-500)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- Electriduct Cable Sleeves