Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-100-25
Zoro # G9841892
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Monofilament Thickness 0.12mm
- Size - Flat / Diameter(inch) 1" / 0.64"
- Working Range -60°C - 200°C
- Quantity(feet) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-100-25
- Zoro # G9841892
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1" / 0.64" |
Details
Material | Tinned Copper |
Monofilament Thickness | 0.12mm |
Working Range | -60°C - 200°C |
Quantity(feet) | 25 |
Melt Point | 1084°C |
Description
Tinned Copper Metal Braided Sleeving- 1"(0.64" Diameter) x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 10ft- Black (BSRW-J-075-10-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- White (BS-XO-075-25BP-WT)
- Electriduct Cable Sleeves