Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-100-10
Zoro # G9827621
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Working Range -60°C - 200°C
- Monofilament Thickness 0.12mm
- Size - Flat / Diameter(inch) 1" / 0.64"
- Quantity(feet) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-100-10
- Zoro # G9827621
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1" / 0.64" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 10 |
Melt Point | 1084°C |
Description
Tinned Copper Metal Braided Sleeving- 1"(0.64" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black (BS-XO-0125-25BP-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 25ft- Black (BSRW-J-250-25-BK)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Purple (BS-XO-075-25BP-PL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- White (BS-J-SCW-050-25-WT)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- Electriduct Cable Sleeves