Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-050-25
Zoro # G9809342
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Working Range -60°C - 200°C
- Quantity(feet) 25
- Melt Point 1084°C
- Size - Flat / Diameter(inch) 1/2" / 0.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-050-25
- Zoro # G9809342
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/2" / 0.32" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Quantity(feet) | 25 |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/2"(0.32" Diameter) x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Cord&Cable Organizer Kit (C110)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-100-BK)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Green (BS-XO-150-10BP-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 50ft- Black (BS-XO-100-BK-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- Electriduct Cable Sleeves