Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-050-10
Zoro # G9809193
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Quantity(feet) 10
- Melt Point 1084°C
- Working Range -60°C - 200°C
- Monofilament Thickness 0.12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-050-10
- Zoro # G9809193
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/2" / 0.32" |
Details
Material | Tinned Copper |
Quantity(feet) | 10 |
Melt Point | 1084°C |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/2"(0.32" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 100ft- Black (BSRW-J-250-100-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- White (BS-J-SCW-100-100-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- Electriduct Cable Sleeves