Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-0375-50
Zoro # G9846932
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Monofilament Thickness 0.12mm
- Quantity(feet) 50
- Melt Point 1084°C
- Working Range -60°C - 200°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-0375-50
- Zoro # G9846932
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 3/8" / 0.24" |
Details
Material | Tinned Copper |
Monofilament Thickness | 0.12mm |
Quantity(feet) | 50 |
Melt Point | 1084°C |
Working Range | -60°C - 200°C |
Description
Tinned Copper Metal Braided Sleeving- 3/8"(0.24" Diameter) x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 48.00)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 10FT (BSNY-J-0125-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 50FT (BSNY-J-0375-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- White (BS-XO-125-10BP-WT)
- Electriduct Cable Sleeves