Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-025-50
Zoro # G9845401
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Working Range -60°C - 200°C
- Quantity(feet) 50
- Melt Point 1084°C
- Size - Flat / Diameter(inch) 1/4" / 0.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-025-50
- Zoro # G9845401
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/4" / 0.16" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Quantity(feet) | 50 |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/4"(0.16" Diameter) x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- White (BS-J-SCW-075-25-WT)
- ELECTRIDUCT Cable Turtle Organizer- Small- Red (TURTLE-SM-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Green (BS-XO-0125-25BP-GN)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- Electriduct Cable Sleeves