Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-025-25
Zoro # G9845243
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Quantity(feet) 25
- Size - Flat / Diameter(inch) 1/4" / 0.16"
- Melt Point 1084°C
- Monofilament Thickness 0.12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-025-25
- Zoro # G9845243
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/4" / 0.16" |
Details
Material | Tinned Copper |
Quantity(feet) | 25 |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Working Range | -60°C - 200°C |
Description
Tinned Copper Metal Braided Sleeving- 1/4"(0.16" Diameter) x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Taupe (BS-WI-050-100-TP)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 4" x 25ft (WL-J-BWS-400-25FT-GY)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/2" x 100ft (BSFR-J-050-100-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Blue (BS-XO-300-10BP-BL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- Electriduct Cable Sleeves