Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-025-10
Zoro # G9844473
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Melt Point 1084°C
- Size - Flat / Diameter(inch) 1/4" / 0.16"
- Quantity(feet) 10
- Working Range -60°C - 200°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-025-10
- Zoro # G9844473
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/4" / 0.16" |
Details
Material | Tinned Copper |
Melt Point | 1084°C |
Quantity(feet) | 10 |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/4"(0.16" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 25 ft (AT325)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Blue (BS-XO-0125-25BP-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Gray (BS-J-SCW-050-100-GY)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0375-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.25" x 25FT (BSNY-J-125-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- Electriduct Cable Sleeves