Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-0125-50
Zoro # G9847535
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Size - Flat / Diameter(inch) 1/8" / 0.08"
- Working Range -60°C - 200°C
- Quantity(feet) 50
- Melt Point 1084°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-0125-50
- Zoro # G9847535
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/8" / 0.08" |
Details
Material | Tinned Copper |
Working Range | -60°C - 200°C |
Quantity(feet) | 50 |
Melt Point | 1084°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/8"(0.08" Diameter) x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Red (BS-XO-200-10BP-RD)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0375-25)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- Electriduct Cable Sleeves