Shop All Cable Sleeves
Electriduct
Tinned Copper Metal Braided Sleeving
Mfr # BS-MET-0125-10
Zoro # G9823981
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Melt Point 1084°C
- Quantity(feet) 10
- Size - Flat / Diameter(inch) 1/8" / 0.08"
- Working Range -60°C - 200°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-MET-0125-10
- Zoro # G9823981
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size - Flat / Diameter(inch) | 1/8" / 0.08" |
Details
Material | Tinned Copper |
Melt Point | 1084°C |
Quantity(feet) | 10 |
Working Range | -60°C - 200°C |
Monofilament Thickness | 0.12mm |
Description
Tinned Copper Metal Braided Sleeving- 1/8"(0.08" Diameter) x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 3/8" x 25ft (BS-COPPER-0375-25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- White (BSRW-J-050-25-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- Electriduct Cable Sleeves