Shop All Cable Protectors
Electriduct
The Goliath Drop Over Cable Protector
Mfr # DO-ED-XL3-BK
Zoro # G9825381
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Size 1.5"W x 1.45"H
- QTY 1
- Load Capacity(lbs) 5000
- Total Length w/ T(inches) 37.62
- Width(inches) 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DO-ED-XL3-BK
- Zoro # G9825381
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Size | 1.5"W x 1.45"H |
Total Length w/ T(inches) | 37.62 |
Width(inches) | 14.5 |
Height(inches) | 2.25 |
Length(inches) | 36.5 |
Details
QTY | 1 |
Load Capacity(lbs) | 5000 |
# of Channels | 3 Channel |
Description
GOLIATH Extra Large Drop Over- 3 Channel Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Brown (CC-PL-LG-5-BN)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-3.5)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Black (CC-SC-3-30-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black (CC-SC-6-3-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 30" Black (D-2-30-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1.25" x 5ft Black (D-300-125-5-BK)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- Electriduct Cable Protectors