Shop All Cable Protectors
Electriduct
The Goliath Drop Over Cable Protector
Mfr # DO-ED-XL-BK
Zoro # G9825880
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height(inches) 3
- QTY 1
- Length(inches) 36.5
- Total Length w/ T(inches) 37.75
- Channel Size 2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DO-ED-XL-BK
- Zoro # G9825880
- Country of Origin China
- Category Cable Protectors
Dimensions
Height(inches) | 3 |
Length(inches) | 36.5 |
Total Length w/ T(inches) | 37.75 |
Channel Size | 2" x 2" |
Width(inches) | 17 |
Details
QTY | 1 |
# of Channels | 2 Channel |
Load Capacity(lbs) | 4000 |
Description
GOLIATH Extra Large Drop Over- 2 Channel Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 12ft - Brown (D-1-12-BN)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Black (CC-RI-CPL5-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Gray (CC-SC-4-12-GY)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- ELECTRIDUCT Right Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-RT-Y/B)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- Electriduct Cable Protectors