Shop All Cable Protectors
Electriduct
The Falcon Polyurethane Cable Protectors - RPS
Mfr # CP-FALCON-5HD-Y/B
Zoro # G9814629
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 30000 lbs/Axle
- Color Black/Yellow
- Length 35.5"
- Width 19.75"
- Height 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CP-FALCON-5HD-Y/B
- Zoro # G9814629
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35.5" |
Width | 19.75" |
Height | 2.25" |
Length w/Connector | 37.5" |
Channel Size | 1.5"W x 1.5"H(center) 1.75"W x 1.5"H |
Details
Load Capacity | 30000 lbs/Axle |
Color | Black/Yellow |
# of Channels | 5 |
Model | Heavy Duty (HD) Falcon |
Description
The Falcon HD 5 Channel Cable Protector- Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- ELECTRIDUCT Rubber Parking Block Curb- 72"- 5pk (SB-ED-PC-7320-5PK)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-LG-10-SY)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Gray (CC-SC-4-6-GY)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Gray (CC-PL-MED-10-GY)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- Electriduct Cable Protectors