Shop All Cable Protectors
Electriduct
The Falcon Polyurethane Cable Protectors - RPS
Mfr # CP-FALCON-515-Y/B
Zoro # G9841095
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20000 lbs/Axle
- Color Black/Yellow
- Length 35.25"
- Width 19.75"
- Height 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-FALCON-515-Y/B
- Zoro # G9841095
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35.25" |
Width | 19.75" |
Height | 2.25" |
Channel Size | 1.375"W x 1.5"H(center) 1.5"W x 1.5"H |
Length w/Connector | 37.25" |
Details
Load Capacity | 20000 lbs/Axle |
Color | Black/Yellow |
# of Channels | 5 |
Model | General Purpose (GP) Falcon |
Description
The Falcon 5 Channel Cable Protector- Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Gray (CC-PL-SM-15-GY)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft Black (D-200-10-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)
- Electriduct Cable Protectors