Shop All Cable Protectors
Electriduct
The Falcon Polyurethane Cable Protectors - RPS
Mfr # CP-FALCON-210
Zoro # G9851184
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20000 lbs/Axle
- Length 39"
- Width 9.75
- Height 1.75"
- Channel Width x Height 1" x 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-FALCON-210
- Zoro # G9851184
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 39" |
Width | 9.75 |
Height | 1.75" |
Channel Width x Height | 1" x 1.2" |
Length w/Connector | 39.75" |
Details
Load Capacity | 20000 lbs/Axle |
Description
The Falcon 2 Channel Cable Protector- Orange/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Gray (CC-PL-LG-15-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- Electriduct Cable Protectors