Shop All Cable Sleeves
Electriduct
The Basket Cable Rack Wire Mesh System - Electriduct
Mfr # WM-CRS-UBSK245-WT
Zoro # G9847949
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Quantity 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WM-CRS-UBSK245-WT
- Zoro # G9847949
- Country of Origin China
- Category Cable Sleeves
Details
Color | White |
Quantity | 1 Piece |
Description
Safely organize, store and keep out of sight loose cables, wires and power strips by placing them in our Basket Cable Rack that can be securely fastened on walls, under tables or desks away from traffic and view to create a safe, clutter free work environment.Made from quality mild steel, this cable management rack is perfect for work stations, home computer setups, conference room tables and more.Color: WhiteWxHxD: 23.75" x 4" x 4.5"Weight: 1.56lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black (SRCD-1150-5-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- Electriduct Cable Sleeves