Shop All USB Cables
Electriduct
Surge Protector 2.4 AMP- 3-Outlet/2 USB Ports 2.4A Wall Adapter- Black
Mfr # PDU-T2.4A-3P-2U-BK
Zoro # G0295137
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDU-T2.4A-3P-2U-BK
- Zoro # G0295137
- Country of Origin China
- Category USB Cables
Description
Great for everyday electronic devices, our multi-outlet wall adapters give 2.4A of power between two USB ports for fast charging. These outlets are grounded and feature 490 joules of surge protection, with a surge light indicator.
Small and compact, they are great for use in travel or in any standard duplex receptacle to extend the number of outlets.
Max Current: 15A
Max Voltage: 125V
Max Power: 1875W
Surge Protection: 490J
# of Outlets: 3
# of USB: 2
Color: Black
Small and compact, they are great for use in travel or in any standard duplex receptacle to extend the number of outlets.
Max Current: 15A
Max Voltage: 125V
Max Power: 1875W
Surge Protection: 490J
# of Outlets: 3
# of USB: 2
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- ILC Replacement for VIEWLEX PROJECTOMATIC 300 (PROJECTOMATIC 300 VIEWLEX)
- LOGITECH Wrls Wave Combo MK550, 920002555 (920-002555)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White (PDU-TSTRIP-2.4A-6P-2U-WT)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- ELECTRIDUCT Wall Mount Adapter Plug- 2.4 Amp- 6 Outlets/2 USB Ports - White (PDU-TWALL-2.4A-6P-2U-WT)
- ELECTRIDUCT Surge Protector 3-Outlet/2 USB Ports- 2.4 AMP- Wall Adapter- White (PDU-T2.4A-3P-2U-WT)
- SANOXY USB 2.0 Female to 2 Dual USB Male Power Adapter Y Splitter Cable Cord Connector (SANOXY-KEYBOARD10)
- TRIPP LITE CABLE, USBC TO USBC, 5 AMP, BK (TRPU4200065A)
- Electriduct USB Cables