Shop All Strut Channels
Electriduct
Strut Channel 3 Sided Half Slot Galvanized Steel, 1-5/8W x 1-5/8inH x 59inL
Mfr # SPS-ACD-41-41-25-13-3-HDG-5FT
Zoro # G710638019
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SPS-ACD-41-41-25-13-3-HDG-5FT
- Zoro # G710638019
- Country of Origin China
- Category Strut Channels
Description
- •These metal strut channels are hot dipped in zinc to totally coat and protect the material after fabrication.
- •The result is superior corrosion resistance as compared to pre-galvanized material.
- •Can be installed for indoor and outdoor applications, metal strut channels are commonly used in construction and electrical industries to connect, mount, support and brace pipes, data wire and mechanical systems, and can also be used to create a trapeze for conduit and mechanical piping and to support duct and cable trays
- •The half slotted design of these strut channels offers attachments anywhere along the slots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- ELECTRIDUCT Strut Channel Half Slotted Galvanized Steel, W 1-5/8 x H 13/16in, L 59in (SPS-ACD-41-21-25-13-1-HDG-5FT)
- ELECTRIDUCT Stainless Steel C Profile Slotted Framing STRUT 41mm x 41mm x 1.5mm, One Sided Slotted, L:1500mm (SPS-ACD-41-41-15-SS304-5FT)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- Electriduct Strut Channels