Shop All Staples
Electriduct
Staples, 0.551 in Leg L, 1 PK
Mfr # TL-ED-K3/14-3PK
Zoro # G0116926
product price: $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electriduct Staple Gun TMZ3.1
- Leg Length 0.551 in
- Crown Width 0.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TL-ED-K3/14-3PK
- Zoro # G0116926
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 0.551 in |
Crown Width | 0.449 in |
Details
Item | Staples |
For Use With | Electriduct Staple Gun TMZ3.1 |
Description
Product details about the ELECTRIDUCT - TL-ED-K3/14-3PK Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ELECTRIDUCT - TL-ED-K3/14-3PK Staples are designed with a leg length of 0.551 inches and a crown width of 0.449 inches. These dimensions make them suitable for use in various general fastening tasks that require precision and reliability.
These staples are built to be used specifically with the Electriduct Staple Gun TMZ3.1, ensuring compatibility and smooth operation when used together. The staples' design is focused on providing reliable performance during application, contributing to efficient work processes.
In conclusion, these staples come in a pack of three (TL-ED-K3/14-3PK), offering ample supply for multiple uses or projects. Their specific design for use with the Electriduct Staple Gun TMZ3.1 makes them an adequate choice for businesses seeking consistency in their fastening tools and supplies.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ELECTRIDUCT - TL-ED-K3/14-3PK Staples are designed with a leg length of 0.551 inches and a crown width of 0.449 inches. These dimensions make them suitable for use in various general fastening tasks that require precision and reliability.
These staples are built to be used specifically with the Electriduct Staple Gun TMZ3.1, ensuring compatibility and smooth operation when used together. The staples' design is focused on providing reliable performance during application, contributing to efficient work processes.
In conclusion, these staples come in a pack of three (TL-ED-K3/14-3PK), offering ample supply for multiple uses or projects. Their specific design for use with the Electriduct Staple Gun TMZ3.1 makes them an adequate choice for businesses seeking consistency in their fastening tools and supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Steel Body, 100 PK (SD812BS203)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- POWER PRO ONE Deck Screw, 5 PK (116816)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- ELECTRIDUCT Staples, 0.394 in Leg L, 1 PK (TL-ED-K4/10-2PK)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 1250 PK (50824)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (PM-134)
- Electriduct