Shop All Staples
Electriduct
Staples, 0.394 in Leg L, 1 PK
Mfr # TL-ED-K4/10-2PK
Zoro # G0117145
product price: $11.19
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electriduct Hammer Tacker 1004
- Leg Length 0.394 in
- Crown Width 0.415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TL-ED-K4/10-2PK
- Zoro # G0117145
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 0.394 in |
Crown Width | 0.415 in |
Details
Item | Staples |
For Use With | Electriduct Hammer Tacker 1004 |
Description
K4 Staples can work with Electriduct Hammer Tacker 1004 (Part: TL-ED-H-TACKER-1004)
Type: 6-10 Staple(K4/10)
Size(LxW): 10mm x 10.55mm
Qty: 2,500
Type: 6-10 Staple(K4/10)
Size(LxW): 10mm x 10.55mm
Qty: 2,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- MKT FASTENING Wire Mesh Screen, 6 in L, 1/2 in Dia. (7708924)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- SENCO Staples, 25 ga, 1/2 in Leg L, Steel, 4000 PK (X08NRA)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- Electriduct