Shop All Wall Plates
Electriduct
Stainless Steel Wall Plates Light Switch Covers - Electriduct
Mfr # WP-ED-SS-2G-4O-5PK
Zoro # G9846652
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description Double Gang Duplex Outlet
- Quantity 5 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WP-ED-SS-2G-4O-5PK
- Zoro # G9846652
- Country of Origin China
- Category Wall Plates
Details
Description | Double Gang Duplex Outlet |
Quantity | 5 Pieces |
Description
Add our stainless steel wall plates for a contemporary look over standard plastic wall plates. Made from 304 grade stainless steel, the durable corrosive resistant metal alloy is perfect for commercial and industrial applications. Great for high use areas, unlike plastic, you don't have to worry about the stainless steel wall plates chipping or cracking, and can easily be wiped clean.
Gang: 2
Type: 4 Outlet
Qty: 5
Gang: 2
Type: 4 Outlet
Qty: 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber white 100/bg (AL-MP-750-9-C)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- Electriduct Wall Plates