Shop All Wall Plates
Electriduct
Stainless Steel Wall Plates Light Switch Covers - Electriduct
Mfr # WP-ED-SS-2G-2T-5PK
Zoro # G9811302
product price: $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity 5 Pieces
- Description Double Gang Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WP-ED-SS-2G-2T-5PK
- Zoro # G9811302
- Country of Origin China
- Category Wall Plates
Details
Quantity | 5 Pieces |
Description | Double Gang Toggle |
Description
Add our stainless steel wall plates for a contemporary look over standard plastic wall plates. Made from 304 grade stainless steel, the durable corrosive resistant metal alloy is perfect for commercial and industrial applications. Great for high use areas, unlike plastic, you don't have to worry about the stainless steel wall plates chipping or cracking, and can easily be wiped clean.
Gang: 2
Type: Toggle
Qty: 5
Gang: 2
Type: Toggle
Qty: 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FRS-R-1)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 90A, 250V AC, Nonindicating (TR90R)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- Electriduct Lighting Controls