Shop All Cable Ties
Electriduct
Stainless Steel Cable Ties- 30" x 10 Pieces
Mfr # CT-ED-SS-30-10
Zoro # G9840501
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-ED-SS-30-10
- Zoro # G9840501
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Ties |
Basic Material | Stainless Steel |
Description
Stainless Steel Cable Ties- 30" x 10 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- Electriduct Cable Ties