Shop All Cable Tie Tools
Electriduct
Stainless Steel Cable Tie Gun
Mfr # TL-TD-SSTG
Zoro # G0119367
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Electriduct
- MFR # TL-TD-SSTG
- Zoro # G0119367
- Country of Origin China
- Category Cable Tie Tools
Description
This Stainless Steel Cable Tie Gun is made of Stainless Steel alloy with an ergonomic design to permit long hours of use without hand fatigue. The non-slip trigger handle contains a spring inside to cut installation time in half and has 4 tension levels that can be reached using the adjusting screw. Excess tie strap is cut off once selected tension is reached. Ideal for bundling pipes, hoses, cables, and wires to improve cable management needs. For use with: 100 & 250lbs tensile strength ties
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
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- TITAN Cable Tie Gun (TIT11416)
- PICO Tool-Wire Tie, #0695PT (0695PT)
- PROSKIT Cable Tie Gun (CP-382)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- TENG TOOLS CABLE TIE GUN CTG01 (CTG01)
- Electriduct Cable Tie Tools